Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 30 In. 3000 PSI, M+MS NPT, Isobaric Braid
Mfr # T3016D-030-20902320-1616
Zoro # G605633488
product price: $187.99
/ea
Free Shipping & Returns
$187.99
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
- Brand Alliance Hose & Rubber Co
- MFR # T3016D-030-20902320-1616
- Zoro # G605633488
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- t3016d-030-20902320-1616 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- D&D Belt, VS, 1.5 x 35.2in OC (2430V345)
- NTN NTN R16LLU, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLU)
- SMC Dual Piston Cylinder, 15mmBore, 50mmStroke (CXSM15-50)
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" MP x 3/4" MP - 4060 psi (XCP4-08,12MP-12MP,36 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 7/8 JIC (R2-8-10-72F)
- MTD Hose-Hydraulic (727-04166)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-08,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- Alliance Hose & Rubber Co Hydraulic Hoses & Fittings