Shop All Hydraulic Hose Assemblies
Alliance Hose & Rubber Co
Ryco Hydraulic Hose Assembly, 1 In. x 18 In. 5000 PSI, F+F JIC, Isobaric Braid
Mfr # H5016D-018-70407040-2121
Zoro # G505633625
product price: $194.99
/ea
Free Shipping & Returns
$194.99
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
- Brand Alliance Hose & Rubber Co
- MFR # H5016D-018-70407040-2121
- Zoro # G505633625
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Description
- h5016d-018-70407040-2121 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660
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
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- WESTWARD Suction Gun, 14 oz., Clear (15F215)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- UFLEX USA UFlex Hydraulic Hose Kit 14' Two Hoses (KITOB-14')
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FJX x 1/2" FJX - 5100 psi (XCP5S-08,08FJX-08FJX,108 IN OAL)
- Alliance Hose & Rubber Co Hydraulic Hose Assemblies