Shop All Paper Towels
Alliance
Hardwound Paper Towels, Kraft
Mfr # NK600-6
Zoro # G103985782
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Kraft
- Sheet Width 8 in
- Sheet Length 600 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance
- MFR # NK600-6
- Zoro # G103985782
- UPC # 656973730774
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 600 ft. |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Kraft |
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Hardwound y-notched roll towel
- Color: Kraft
- Size: 8 in. x 600 ft.
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM High Dusting Kit, 1-1/2" dia. (107598)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK (47031)
- PERFORMANCE PLUS 1000ml Foam Foaming Hand Sanitizer, Unscnt, 1000mL, PK6 (PP7820F)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- ALLIANCE 8 In. X 800 Ft. Hardwound Y-Notched Roll Towel, Kraft, 6Pk (NK800)
- ALLIANCE 8 In. X 600 Ft. Hardwound Y-Notched Roll Towel, White, 6Pk (NB600-6)
- ALLIANCE 8 In. X 800 Ft. Hardwound Y-Notched Roll Towel, White, 6Pk (NB800 CPC)
- SOFPULL Sofpull Center Pull Paper Towels, White, 4 PK (GPC28143)
- PUTNEY PAPER White Single Fold Towel, 4008Pk (P-600B (PEC))
- TORK Tork Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RB8002 (RB8002)
- TORK / SCA TISSUE 1 ply CF Hand Towel, 6PK (120133)
- Alliance Paper Towels