Shop All Paper Towels
Alliance
Hardwound Paper Towels, Continuous Roll Sheets, Kraft
Mfr # NK600-6 CPC
Zoro # G703985328
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Kraft
- Sheet Width 8 in
- Sheet Length 600 ft
- Number of Sheets Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance
- MFR # NK600-6 CPC
- Zoro # G703985328
- UPC # 656973730712
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 600 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Kraft |
Number of Sheets | Continuous Roll |
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Hardwound y-notched roll towel
- Color: Kraft
- Size: 8 in. x 600 ft.
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Unscented, 6 PK (41823)
- SEVENTH GENERATION Natural Dishwashing Liquid, Free and Clear, 50 oz Bottle, 3PK (22724CT)
- THE BRUSH MAN Dust Mop Handle - Flex Head, 12PK (HDM-FLEX)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (13-1519)
- ALLIANCE 8 In. X 600 Ft. Hardwound Y-Notched Roll Towel, White, 6Pk (NB600-6)
- WYPALL Quarterfold Towels & Wipes, 1 Ply, 66 Sheets, 12", Blue, 528 PK (33560)
- PUTNEY PAPER Natural Multifld Towel, 4000Pk (P-200-N (PEC))
- WYPALL Towels & Wipes, 130 Sheets, Blue, 12 PK (35411)
- PACIFIC BLUE SELECT Roll Paper Towels, White, 6 PK (GPC26100)
- SCOTT Towels, Mulitfold, (KCC01804)
- CASCADES PRO Select Roll Paper Towels, 1-Ply, 7.88 in. x 350 ft, White, 12PK (H030)
- Alliance Paper Towels