Shop All POS Paper Rolls
Alliance
Armor Antimicrobial Receipt Roll Paper, 2.25 in. x 130 ft, White, PK50, 50PK
Mfr # 3030
Zoro # G505742396
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 20 lb Bond
- Sheet Size 2.25" x 130 ft
- Color White
- Rolls Per Unit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance
- MFR # 3030
- Zoro # G505742396
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 130 ft |
Details
Item | Paper |
Paper Color | White |
Paper Weight | 20 lb Bond |
Color | White |
Rolls Per Unit | 50 |
Machine Compatibility | Cash Registers; POS Machines |
Description
This paper roll is treated with silver ion technology to provide antimicrobial product protection against unwanted microorganisms. It protects the paper from microbial transfer and growth, creating a barrier to inhibit the growth of microorganisms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Business Card Storage Holder (LLR01030)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- ALLIANCE Armor Antimicrobial Receipt Roll Paper, 3 in. x 130 ft, White, PK50, 50PK (3031)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12 (8835)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- PM COMPANY PM® Perfection Thermal Calculator/Receipt Rolls, 2-1/4" x 85', White, 3 Rolls/Pack (5233)
- NATIONAL CHECKING National Checking Register Roll 44mm White Bond 1 Ply, PK50 (1441-130SP)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- PACON Composition Paper, 5-Hole, 8"x10.5", PK500 (2441)
- Alliance POS Paper Rolls