Alliance

Alliance 42199 Antimicrobial Cyan Blue Rubber Bands Size 19 1/16 x 3-1/2 1/4lb Box


product price: $20.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100% latex-free bands contain no natural rubber proteins and have the added benefit of an antimicrobial agent which inhibits the growth of fungi molds and bacteria that can cause product deterioration. Cyan blue color for easy identification.
  • Approximate Count: 360.
  • Global Product Type: Rubber Bands.
  • Size: 19.
  • Length: 3-1/2".
  • Gauge: 1/25.
  • Material(s): Latex-Free.
  • Color(s): Cyan Blue.
  • Box Size: 1/4 lb.
  • Width: 1/16".
  • Quantity: 360 per box.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.