Shop All Paint Roller Covers
Alliance
3" Paint Roller Cover, 3/8" Nap, Polyester
Mfr # RC00033
Zoro # G9268895
original price:
$3.09
22% off
new price: $2.39
/ea
Sold in multiples of 24 for $57.36
$57.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Roller Length 3"
- Nap 3/8"
- Cover Material Polyester
- Core Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance
- MFR # RC00033
- Zoro # G9268895
- UPC # 76670000336
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Core Material | Plastic |
Description
Polyester Trim Roller Cover with Quality Plastic Core, Size: 3" x 3/8" nap, For Semi Smooth Surfaces, Package Qty: 24 per Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Paint Spray Gun Holder, Magnetic, SS (SGH01)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (710)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base (283590)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EDE160407)
- PREMIER Home-Pro Polyester 9 in. W X 3/4 in. Paint Roller Cover (R962-SP)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- BESTT LIEBCO 9 in. x 1/2 in. Nap Weekender Polyester Knit Roller Cover (507050900)
- WHIZZ Whizz 25003 4 in. Velour Fabric Roller (732087250039)
- PREMIER Benjamin Moore Wool 6-1/2 in. W X 1/2 in. Mini Roller 2 pk (U66503-018)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R763)
- Alliance Paint Roller Covers