Shop All Ink and Toner Cartridges
Alliance
2481 Cash Register Ribbon, Purple, 6PK
Mfr # 2481
Zoro # G203465214
product price: $16.99
/pk 6, $2.83/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Compatible OEM Model Number Epson
- For Use With Epson® ERC-27
- Weight 0.426 lbs
- Device Types Cash Register
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance
- MFR # 2481
- Zoro # G203465214
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Item | Ink/Correction Ribbons |
Color | Purple |
Compatible OEM Model Number | Epson |
For Use With | Epson® ERC-27 |
Weight | 0.426 lbs |
Device Types | Cash Register |
Description
Get reliable printing performance. Quick-drying, dye-based ink offers superior resistance to smudging and bleeding.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- HOUGHTON MIFFLIN HARCOURT Little Blue Truck Big Book (9780547482484)
- AT-A-GLANCE At A Glance AAG7003505 2.5 x 4.5 in. Weekly Pocket Planner; Simulated Leather - Black (AAG7003505)
- KYOCERA Developer Unit 100K YLD 302MK93020 (DV1142)
- ECOPOST Ink Cartridge, Red, 60,000 Max. Page (ECO7871)
- TOSHIBA TOSHIBA COMP. E-STUDIO 207L/257/307/357/457/507 (T5070U)
- BROTHER BROTHER COMP HL-L6400 MFC-L6900 (TN-890)
- RICOH Ricoh Br Aficio Mpc4503 - 1-Sd Yld Black Toner (RIC841849)
- LEXMARK #37XL Color Inkjet Cartridge 500 YLD (18C2180)
- CANON - Pfi-107C Cyan Ink 130Ml Product Category: Large Format Printer Ink/Large Format Printer Ink (PFI-107C)
- Alliance Ink and Toner Cartridges