Shop All Air Cleaners and Accessories
This Product is Discontinued
Allergy Pro
AP200 True HEPA Air Purifier, 212 sq ft. Room Capacity, White (Discontinued)
Mfr # 90AP200AP01
Zoro # G5174694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Width 9 1/4"
- Height 25 1/2"
- Number of Speeds 3
- CADR Rating 137 (smoke); 156 (dust); 197 (pollen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allergy Pro
- MFR # 90AP200AP01
- Zoro # G5174694
- UPC # 895321000316
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 9 1/4" |
Height | 25 1/2" |
Depth | 7 1/2" |
Details
Color | White |
Number of Speeds | 3 |
CADR Rating | 137 (smoke); 156 (dust); 197 (pollen) |
Standards | Energy Star Rated |
Weight | 12.5 lbs |
Description
Allergy ProTM AP200 True HEPA Air Purifier, 212 sq ft. Room Capacity, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.