Shop All Voice & Data Outlets, Boxes, Faceplates
Allen Tel
VoIP Stainless Steel Faceplates
Mfr # ATBK-VOIP
Zoro # G7901291
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 1
- Width 2.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # ATBK-VOIP
- Zoro # G7901291
- UPC # 79915865446
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in. |
Details
Item | Faceplate |
Color | Stainless Steel |
Number of Gangs | 1 |
Number of Ports | 1 |
Material | Stainless Steel |
Description
A single gang VoIP faceplate with 1-port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- DISCO Blk Dual Wall Shrink Tubing 1/8" Dia 6" L Adhesive Lined PK8 (12415PK)
- LEVITON Straight Blade Plug (14W34)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- ALLEN TEL Flush Faceplate With F-81 Connector, White (CT103F-15)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- ALLEN TEL Versatap Faceplate, Stainless Steel, Double Gang (ATBKDVF-4)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- ALLEN TEL Versatap Faceplate, 12-Port, White (AT30D-12-15)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- Allen Tel Voice & Data Outlets, Boxes, Faceplates