Shop All Voice & Data Patch Panels
Allen Tel
Versatap Patch Panel, 32-Port, 2 RU
Mfr # ATPNL-32
Zoro # G7883895
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
- Panel Type Unloaded
- Mounting Style Bracket Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # ATPNL-32
- Zoro # G7883895
- UPC # 79915855789
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Item | Copper Patch Panel |
Category Type | Cat 5e |
Panel Type | Unloaded |
Mounting Style | Bracket Mount |
Description
This 32-port Versatap 2 RU patch panel accepts all Versatap modules and is ideal for multi-media installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- SIEMENS Circuit Breaker, 5SY4 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY41087)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- ALLEN TEL Versatap Patch Panel, 48-Port, 3 RU (ATPNL-48)
- ALLEN TEL Loaded Duplex Mounting Panel-SM-LC (GBLC-6SMDU)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- ALLEN TEL Loaded Duplex Mounting Panel-MM-LC (GBLC-6MMDU)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- Allen Tel Voice & Data Patch Panels