Shop All Voice & Data Outlets, Boxes, Faceplates
Allen Tel
Versatap Faceplate, Stainless Steel, 4-Port
Mfr # ATBKF-VT-4
Zoro # G7884123
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Gangs 4
- Length 4.5 in
- Number of Ports 4
- Width 2.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # ATBKF-VT-4
- Zoro # G7884123
- UPC # 79915865295
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in. |
Details
Item | Faceplate |
Color | Stainless Steel |
Number of Gangs | 4 |
Number of Ports | 4 |
Material | Stainless Steel |
Description
Versatap 4-port stainless steel faceplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- IEC LIMIT SWITCH L130 L200 (E035-70006008)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 9A, 250V AC, Nonindicating (TR9R)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- ALLEN TEL Versatap Faceplate With I.D. Windows, 4-Port, White (AT70-4-15)
- ALLEN TEL Versatap Faceplate, 12-Port, Ivory (AT30D-12-09)
- ALLEN TEL Versatap Faceplate, 12-Port, White (AT30D-12-15)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- Allen Tel Voice & Data Outlets, Boxes, Faceplates