Shop All Home & Office Phones
Allen Tel
Vandal Resistant Phone with 29 Inch Armored Cord
Mfr # GB306V
Zoro # G7911091
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Chrome-Plated Pushbuttons, Armored Cord
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # GB306V
- Zoro # G7911091
- UPC # 79915863014
- Country of Origin United States
- Category Home & Office Phones
Details
Item | Vandal Resistant Telephone |
Color | Silver |
Features | Chrome-Plated Pushbuttons, Armored Cord |
Material | Steel |
Description
Vandal resistant single line phone with a 29 inch armored cord and chrome plated metal dial in a brushed stainless steel housing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br-ag (BR-AG PANASONIC)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- SYBA Smart Charger Sync USB Cable with Blue LED Light for Samsung - Android - Micro USB Connector (SY-CAB20145)
- ALLEN TEL GTE Pay Phone Armored Handset (GB6500AC-A)
- ALLEN TEL 4-Contact Plug for Line Cords (AT4X6)
- ALLEN TEL AT&T/Northern Telecom Pay Phone with Blue Grommet Armored Handset (GB6500HB-C)
- ALLEN TEL Single Line Mini Wall Phone with Armored Cord (GB2554V44AC)
- ALLEN TEL Handset Hanger-Vertical, Rear (AT540680)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- CETIS Wall Mount Kit, Ash (WMK-08(AS))
- Allen Tel Home & Office Phones