Shop All Voice & Data Jacks
Allen Tel
T Adapter-(2) 4 Cond/6 Position Jacks (1) 4 Cond/6 Position Plug Ivory
Mfr # AT267B
Zoro # G7899873
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name AT267B Phone Adapter
- Product Type Phone Adapter
- Product Color Ivory
- Connector on First End Details 2 x Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT267B
- Zoro # G7899873
- UPC # 79915855291
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Details
Item | Modular Adapter |
Product Name | AT267B Phone Adapter |
Product Type | Phone Adapter |
Product Color | Ivory |
Connector on First End Details | 2 x Phone |
Description
This T-adapter is equipped with two 4-conductor 6-position jacks and one 4-conductor 6 position plug wired for connecting two telephones through a single 4-contact modular jack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- ALLEN TEL Modular Duplex Surface Jack, 6 Position 4 Conductor, Ivory (AT444)
- ALLEN TEL 24 AWG Solid Wire-8-Contact Round Cord Modular Phone Plug (AT8X8RCSC-24)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- Allen Tel Voice & Data Jacks