Shop All Fiber Optic Cable
Allen Tel
Singlemode Duplex LC to LC Fiber Optic Cable, 15 M
Mfr # GBLC2-D1-15
Zoro # G7882890
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Length - Patch Cord 15 m
- Jacket Color Yellow
- Single Mode/Multi-Mode Single Mode
- Connector Type - Patch Cord LC to LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # GBLC2-D1-15
- Zoro # G7882890
- UPC # 79915864442
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 15 m |
Length | 15 m |
Details
Simplex/Duplex/Multifiber | Duplex |
Jacket Color | Yellow |
Item | Fiber Patch Cable |
Single Mode/Multi-Mode | Single Mode |
Connector Type - Patch Cord | LC to LC |
Color | Yellow |
Connector Type | LC to LC |
Description
Singlemode duplex LC to LC fiber jumper with a yellow jacket. 15 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- ALLEN BRADLEY RED PUSH-PULL BUTTON (800T-FXM6A)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- Allen Tel Fiber Optic Cable