Shop All Voice & Data Connectors
Allen Tel
SC Fiber Adapter, White
Mfr # AT32SC-15
Zoro # G7915325
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT32SC-15
- Zoro # G7915325
- UPC # 79915865429
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Fiber Adapter Module |
Connector Type | SC |
Color | White |
Description
Versatap SC simplex fiber optic adapter with a zirconia ceramic split sleeve in a white housing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- MERSEN Pwr Dist Block, 310A, 3P, 1P Secondary, 600V (MPDB67003)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- ALLEN TEL Female In-line F-Connector Coupler (CT721)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- ALLEN TEL HDMI Coupler, Black (ATHD-00)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- ALLEN TEL USB 2.0 Female A to Female A Coupler, Black (ATUSB2-AF-AF-00)
- Allen Tel Voice & Data Connectors