Shop All Voice & Data Patch Panels
Allen Tel
Patch Panel, High Density, 48-Port
Mfr # ATPNL-HD-48
Zoro # G7882793
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Type Unloaded
- Number of Ports 48
- Material Metal
- Mounting Style Bracket Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # ATPNL-HD-48
- Zoro # G7882793
- UPC # 79915865449
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Item | Copper Patch Panel |
Panel Type | Unloaded |
Number of Ports | 48 |
Material | Metal |
Mounting Style | Bracket Mount |
Description
This unloaded 48-port 2 RU patch panel is used in high density wiring applications and can be mounted on a 19 inch rack or on hinged wall mount brackets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-51626-12)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- PRES AIR TROL Pres Air Trol PATTVM111B Air Switch SPDT Momentary (PATTVM111B)
- ALLEN TEL Blank Metal Fiber Panel (GBF-BP)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 3 RU (AT55HM-5)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 2 RU (AT55HM-3)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- ALLEN TEL Loaded Duplex Mounting Panel-MM-LC (GBLC-6MMDU)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- Allen Tel Voice & Data Patch Panels