Shop All Home & Office Phones
Allen Tel
Non-Keyed Voice Connecting Block, Ivory
Mfr # AT635CX
Zoro # G7903775
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Material Plastic
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT635CX
- Zoro # G7903775
- UPC # 79915855590
- Country of Origin Taiwan, Province of China
- Category Home & Office Phones
Details
Item | Connecting Block |
Number of Conductors | 8 |
Material | Plastic |
Mounting Type | Surface Mount |
Description
Voice connecting block with an 8-conductor 8-position jack. Shorting bar on pins 1-4 and 2-5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- ILC Replacement for Panasonic Br2/3a Battery (BR2/3A BATTERY PANASONIC)
- PEERLESS Tilt Mount, For Displays, 125 lb. (PT630)
- ALLEN TEL Outdoor Enclosure, Spring Loaded Door for GB90 Series Phones-EMERGENCY (GB90H-02-SP-EY)
- ALLEN TEL GTE Pay Phone Armored Handset (GB6500AC-A)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- ALLEN TEL Single Line Mini Wall Phone with Armored Cord (GB2554V44AC)
- ALLEN TEL Handset Hanger-Vertical, Front (AT8974)
- ALLEN TEL Multi-line Adapter Female, 4-Conductor (AT2412F)
- LUTRON Telephone Jack, Single, Taupe (SC-PJ-TP)
- Allen Tel Home & Office Phones