Shop All Cable Supports
Allen Tel
Mounting Bracket, Duplex
Mfr # AT92
Zoro # G7915300
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Surface Mount
- Size 4.187 x 4.187 x 0.31 in.
- Color Steel
- Material Steel
- Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT92
- Zoro # G7915300
- UPC # 79915855696
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Dimensions
Size | 4.187 x 4.187 x 0.31 in. |
Details
Item | Mounting Bracket |
Mounting Location | Surface Mount |
Color | Steel |
Material | Steel |
Type | Mounting Bracket |
Mounting Type | Surface Mount |
Description
A duplex mounting bracket used for retrofit or new installation on drywall or wood panel type construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 90A, 250V AC, Non-Indicating (LPN-RK-90SP)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC (BP/MDL-10)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- ALLEN TEL Distribution Post (GB20)
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500BX)
- Allen Tel Cable Supports