Shop All Voice & Data Jacks
Allen Tel
Modular Surface Jack, 4-Conductor, White
Mfr # AT468-4-15
Zoro # G7899849
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Termination Type Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT468-4-15
- Zoro # G7899849
- UPC # 79915855462
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Details
Item | Surface Mount Jack |
Material | Plastic |
Color | White |
Termination Type | Screw Terminal |
Description
Surface mount white jack with screw terminals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6252)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998L55)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- ALLEN TEL Modular Duplex Surface Jack, 6 Position 4 Conductor, Ivory (AT444)
- ALLEN TEL Shielded Cat 6 Modular Plug, 50PK (AT8X8RCSH-2324)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- ALLEN TEL 24 AWG Solid Wire-8-Contact Round Cord Modular Phone Plug (AT8X8RCSC-24)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- Allen Tel Voice & Data Jacks