Shop All Voice & Data Connectors
Allen Tel
Modular Phone Plug for 24 AWG Solid Wire-8-Contact
Mfr # AT8X8SC-2224
Zoro # G7900783
product price: $0.91
/ea
Sold in multiples of 50 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Solid
- Number of Contacts 8
- Number of Positions 8
- Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT8X8SC-2224
- Zoro # G7900783
- UPC # 79915855682
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | Solid |
Number of Contacts | 8 |
Number of Positions | 8 |
Wire Type | Solid |
Description
Modular phone plug for 24 AWG solid wire - 8 contact / 8 position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Female (ATD9FCK)
- ALLEN TEL In-Line Coupler, 8-Position, 8-Conductor (Pin-to-Pin) (AT210-8-PP)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C4 Connectors (GB300-C4-KIT)
- ALLEN TEL SC Fiber Adapter, White (AT32SC-15)
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- TRIPLETT CAT6 RJ45 Inline Coupler, PK10 (CAT6-CPL-WH-10PK)
- Allen Tel Voice & Data Connectors