Shop All Voice & Data Connectors
Allen Tel
Modular Phone Plug, 8-Position, 8-Contract
Mfr # AT8X8
Zoro # G7900829
product price: $0.77
/ea
Sold in multiples of 50 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 8
- Number of Positions 8
- Wire Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT8X8
- Zoro # G7900829
- UPC # 79915855677
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Number of Contacts | 8 |
Number of Positions | 8 |
Wire Type | Stranded |
Description
Modular Phone Plug for Stranded Wire - 8-Contact, Not Keyed, Stranded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- GENERAC Carburetor (0A4600)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Female (ATD9FCK)
- ALLEN TEL Modular Phone Plug for 24 AWG Solid Wire-8-Contact (AT8X8SC-2224)
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- ALLEN TEL 3 Inch Cord T Adapter (AT464)
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- Allen Tel Voice & Data Connectors