Shop All Media Converters & Data Adapter Kits
Allen Tel
Media Converter 10/100/1000 Mbs SC Single-mode 2km
Mfr # GBFMC1000-SM-SC
Zoro # G7903811
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # GBFMC1000-SM-SC
- Zoro # G7903811
- UPC # 79915871481
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Details
Item | Media Converter |
Color | Black |
Description
This media converter allows installation of new devices without replacing and installing new components. It extends RJ45 Ethernet to fiber connections and offers 10/100/ 100Mbs auto sensing. Improves bandwidth and speed and is easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- TRI-TRONICS Smarteye Ez-Pro 10-30V-Dc Photoelectric Sensor (EZPRCF5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Multimode 2km (GBFMC1000-MM-LC)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- AXIOM MANUFACTURING Axiom Usb-A 3.0 Male To Hdmi Female Adapter - Usb3Amhdmif-Ax (USB3AMHDMIF-AX)
- Allen Tel Media Converters & Data Adapter Kits