Shop All Voice & Data Connectors
Allen Tel
In-Line Coupler
Mfr # AT210-8
Zoro # G7900880
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type 8-Position, 8-Conductor
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT210-8
- Zoro # G7900880
- UPC # 79915855225
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Coupler |
Connector Type | 8-Position, 8-Conductor |
Color | Ivory |
Description
8-conductor 8-position in-line coupler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- L.H. DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 100 (TY524M)
- ALLEN TEL Modular Phone Plug, 8-Position, 8-Contract (AT8X8)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Female (ATD9FCK)
- ALLEN TEL 50 Ohm BNC Connector, O Crimp (GBNC60-O)
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- ALLEN TEL Female In-line F-Connector Coupler (CT721)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 20m (7000-12341-6342000)
- Allen Tel Voice & Data Connectors