Shop All Voice & Data Connectors
Allen Tel
In-Line Coupler, 6-Position 6-Conductor
Mfr # AT210-6
Zoro # G7901090
original price:
$4.82
7% off
new price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 6 Position - 6 Conductor
- Number of Contacts 6
- Number of Positions 6
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT210-6
- Zoro # G7901090
- UPC # 79915855222
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Connector Type | 6 Position - 6 Conductor |
Number of Contacts | 6 |
Number of Positions | 6 |
Color | Ivory |
Description
6-conductor 6-position in-line coupler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JKS-80)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 3R (HNF261J)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C5 Connectors (GB300-C5-KIT)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C5 Connectors (GB100-C5-KIT)
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Male (ATD9MCK)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- Allen Tel Voice & Data Connectors