Shop All Home & Office Phones
Allen Tel
Handset Hanger-Vertical, Front
Mfr # AT8974
Zoro # G7903872
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handset Hanger
- Color Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT8974
- Zoro # G7903872
- UPC # 79915855667
- Country of Origin Taiwan, Province of China
- Category Home & Office Phones
Details
Item | Telephone Handset Hanger |
Type | Handset Hanger |
Color | Chrome |
Material | Metal |
Description
Chrome plated cast metal hanger equipped with front mount bracket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Aprilia RXV550 SVX550 RXV450 Battery (YTX7A-BS84)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (TCA1)
- STREAMLIGHT Remote Door/Switch Assembly, Black (69161)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- ALLEN TEL 4-Contact Plug for Line Cords (AT4X6)
- ALLEN TEL Handset Hanger-Vertical, Rear (AT540680)
- ALLEN TEL GTE Pay Phone Armored Handset (GB6500AC-A)
- ALLEN TEL Versatap Blank Module, White (AT31-15)
- ALLEN TEL Versatap Blank Module, Black (AT31-00)
- CORTELCO 250047-VBA-20M Desk w/ Volume RED (2500-V-RD)
- Allen Tel Home & Office Phones