Shop All Voice & Data Patch Cords
Allen Tel
Full Modular Handset Cord, Black, 25 ft
Mfr # AT825-00
Zoro # G7900293
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Conductors - Data Cable 4
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT825-00
- Zoro # G7900293
- UPC # 79915855655
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 25 ft. |
Details
Item | Handset Cord |
Total Number of Conductors - Data Cable | 4 |
Color | Black |
Description
25 foot black full modular handset cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ7)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Green (AT1503EV-GN)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Orange (AT1507EV-OR)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 25 ft (AT625)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- UNIRISE USA Unirise 50Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-50F-ORG-S)
- Allen Tel Voice & Data Patch Cords