Shop All Voice & Data Patch Cords
Allen Tel
Full Modular Handset Cord, Black, 12 ft
Mfr # AT812-00
Zoro # G7900345
product price: $9.45
/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Conductors - Data Cable 4
- Length 12 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT812-00
- Zoro # G7900345
- UPC # 79915855643
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 12 ft. |
Details
Total Number of Conductors - Data Cable | 4 |
Item | Handset Cord |
Color | Black |
Description
12 foot black full modular handset cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 12A, 600V AC, Non-Indicating (CCMR012)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Grey (AT1610-GY)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- ENET Cat6, 28Awg, Clear Boot, Blue, 6In (C6-BL-SCB-6IN-ENC)
- Allen Tel Voice & Data Patch Cords