Shop All Voice & Data Patch Cords
Allen Tel
Full Modular 8-Conductor Line Cord, Non-Keyed, 7 ft
Mfr # AT1007-NK
Zoro # G7900363
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT1007-NK
- Zoro # G7900363
- UPC # 79915855024
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 7 ft. |
Details
Item | Telephone Line Cord |
Description
Full Modular 8-Conductor Line Cord, 7 feet., Not Keyed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- MIDWEST FASTENER 3/8" Aluminum Rope Ferrules 4PK (74705)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Orange (AT1503EV-OR)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Orange (AT1607-OR)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- Allen Tel Voice & Data Patch Cords