Shop All Voice & Data Patch Cords
Allen Tel
Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft
Mfr # AT607
Zoro # G7900241
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 7 ft.
- Jacket Color Satin Silver
- Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT607
- Zoro # G7900241
- UPC # 79915855516
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft. |
Length | 7 ft. |
Details
Jacket Color | Satin Silver |
Item | Telephone Line Cord |
Description
Full Modular 6-Conductor Telephone Phone Line Cord, 7 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK NM CONNECTOR 3/8"" (49652)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRFC75)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Yellow (AT1615-YL)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Blu (308-205BL)
- Allen Tel Voice & Data Patch Cords