Shop All Voice & Data Patch Cords
Allen Tel
Full Modular 6-Conductor Phone Line Cord, 50 Feet
Mfr # AT650-35125
Zoro # G7900339
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT650-35125
- Zoro # G7900339
- UPC # 79915866352
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 50 ft. |
Details
Item | Telephone Line Cord |
Color | Silver |
Description
Full Modular 6-Conductor Phone Line Cord, 50 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 70A, 600V AC, Non-Indicating (DFJ-70)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black (AT1620-BK)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- Allen Tel Voice & Data Patch Cords