Shop All Voice & Data Patch Cords
Allen Tel
Full Modular 4-Conductor Phone Line Cord, 25 ft
Mfr # AT425
Zoro # G7900311
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Total Number of Conductors - Data Cable 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT425
- Zoro # G7900311
- UPC # 79915855439
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 25 ft. |
Details
Item | Telephone Line Cord |
Total Number of Conductors - Data Cable | 4 |
Description
Full Modular 4-Conductor Phone Line Cord, 25 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, 14 Inch Cord (GB259VH-LH)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- Allen Tel Voice & Data Patch Cords