Shop All Voice & Data Jacks
Allen Tel
Flush Mount Phone Wall Jack, 4-Conductor, Ivory
Mfr # AT216-4
Zoro # G7884263
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT216-4
- Zoro # G7884263
- UPC # 79915855244
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Details
Item | Wall Jack |
Material | Plastic |
Color | Ivory |
Description
Flush mount 4-conductor, 6-position ivory wall jack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2A2A)
- HAMMOND N4 Neo. Gasket Kit 10 ft. Rolls (1481DJN410)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Ivory (AT468-4)
- ALLEN TEL Flush Mount TV Wall Jack, White (AT1031-F-15)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- ALLEN TEL Modular Surface Jack, 4-Conductor, White (AT468-4-15)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- Allen Tel Voice & Data Jacks