Shop All Voice & Data Patch Cords
Allen Tel
Fiber Optic Pigtail Cable LC Pigtail, Singlemode
Mfr # GBLCPT12F-SM-03
Zoro # G7901465
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 m
- Color Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # GBLCPT12F-SM-03
- Zoro # G7901465
- UPC # 79915871047
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 m |
Details
Item | Fiber Patch Cable |
Color | Aqua |
Description
Fiber Optic Pigtail Cable, Length: 3 m, Fiber Category: Singlemode, Adapter Type: LC Pigtail, Connector Type: LC Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1519)
- KABLE KONTROL Cable Zip Ties 60" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298B)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- Allen Tel Voice & Data Patch Cords