Shop All Voice & Data Patch Cords
Allen Tel
Fiber Optic Pigtail Cable LC Pigtail, OM3
Mfr # GBLCPT12FOM3-03
Zoro # G7901389
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Length 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # GBLCPT12FOM3-03
- Zoro # G7901389
- UPC # 79915871048
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 m |
Details
Color | Aqua |
Item | Fiber Patch Cable |
Description
Fiber Optic Pigtail Cable, Length: 3 m, Fiber Category: OM3, Adapter Type: LC Pigtail, Connector Type: LC Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ALLEN TEL Cat 5e Patch Cable, 2 ft, Blue (AT1502EV-BU)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Blue (AT1614-BU)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Ivory (AT1501EV-I)
- STEREN Cat5e Patch Cord UTP Blue, 25ft (328-525BL)
- Allen Tel Voice & Data Patch Cords