Shop All Voice & Data Patch Cords
Allen Tel
Fiber Optic Patch Cord LC Pigtail
Mfr # GBLCPT-S4X-01
Zoro # G7901459
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Length 1 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # GBLCPT-S4X-01
- Zoro # G7901459
- UPC # 79915864727
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 1 m |
Details
Color | Aqua |
Item | Fiber Patch Cable |
Description
Fiber Optic Patch Cord, Length: 1 m, Fiber Category: 50/125 μm Multimode, Adapter Type: LC Pigtail, Connector Type: LC Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (HBL6810)
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC BK/WT (HBL3433GCB)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Grey (AT1610-GY)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ALLEN TEL Full Modular Handset Cord, Black, 6 ft (AT806-00)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- Allen Tel Voice & Data Patch Cords