Shop All Media Converters & Data Adapter Kits
Allen Tel
Fiber Optic Media Converter SC Multimode 2km
Mfr # GBFMC-MM-SC
Zoro # G7911055
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # GBFMC-MM-SC
- Zoro # G7911055
- UPC # 79915871414
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Details
Item | Media Converter |
Color | Black |
Description
This fiber optic converter from AllenTel will allow installation of new devices without replacing and installing new components. It features 10Base-T/100Base-TX to 100Base-FX which improves speed and bandwidth and is easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1563)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Multimode 2km (GBFMC1000-MM-LC)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- Allen Tel Media Converters & Data Adapter Kits