Shop All Fiber Optic Cable
Allen Tel
Fiber Optic Cable, Multimode OM3 Duplex SC to SC Fiber, 2 M
Mfr # GBSC2-D4-02
Zoro # G7882635
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SC to SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # GBSC2-D4-02
- Zoro # G7882635
- UPC # 79915864321
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 2 m |
Details
Item | Fiber Patch Cable |
Color | Aqua |
Connector Type | SC to SC |
Description
Multimode (OM3) duplex SC to SC fiber jumper with an aqua jacket. 2 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- Allen Tel Fiber Optic Cable