Shop All Fiber Optic Cable
Allen Tel
Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M
Mfr # GBLCC-D4-02
Zoro # G7881725
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type LC to SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # GBLCC-D4-02
- Zoro # G7881725
- UPC # 79915864356
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 2 m |
Details
Item | Fiber Patch Cable |
Color | Aqua |
Connector Type | LC to SC |
Description
Multimode (OM3) duplex LC to SC fiber jumper with an aqua jacket. 2 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Signal Isolator Board Fscn3000A31 (BC145)
- HALEX 60A 120/240V Disconnect (HNF60R)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 1 M (GBLCC-D2-01)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- Allen Tel Fiber Optic Cable