Shop All Fiber Optic Cable
Allen Tel
Fiber Optic Cable, Multimode OM2 Duplex LC to LC, 3 M
Mfr # GBLC2-D3-03
Zoro # G7881603
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Connector Type LC to LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # GBLC2-D3-03
- Zoro # G7881603
- UPC # 79915863838
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 3 m |
Details
Item | Fiber Patch Cable |
Color | Blue |
Connector Type | LC to LC |
Description
Multimode (OM2) duplex LC to LC fiber jumper with a blue jacket. 3 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AC 10C 10#16 SKT PLUG (ACS06E181S025)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- Allen Tel Fiber Optic Cable