Shop All Electrical Boxes
Allen Tel
Electrical Box, Mounting Box, Plastic, Rectangular
Mfr # AT44-15
Zoro # G7899575
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material Plastic
- Length 4-1/2 in
- Width 2.76 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT44-15
- Zoro # G7899575
- UPC # 79915861048
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2.76 in |
Depth | 1 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | Plastic |
Opening Shape | Rectangular |
Color | White |
Mounting | Surface Mount |
Description
A white shuttered surface mount box that accepts four (4) Versatap modules.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH41)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- KILLARK Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Iron (2FSC-2M)
- Allen Tel Electrical Boxes