Shop All Electrical Boxes
Allen Tel
Electrical Box, Mounting Box, Plastic, Rectangular
Mfr # AT33D-15
Zoro # G7899602
product price: $3.25
/ea
Sold in multiples of 5 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material Plastic
- Length 2.28 in
- Width 2.4 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT33D-15
- Zoro # G7899602
- UPC # 79915855388
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 2.28 in |
Width | 2.4 in |
Depth | 1 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | Plastic |
Opening Shape | Rectangular |
Color | White |
Mounting | Surface Mount |
Description
A white shuttered surface mount box that accepts two (2) Versatap modules.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- ALLEN TEL Connection Box, Connection Box, Plastic (AT66CB-52)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-09)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- SKILLEDPOWER Electrical Box, 54 cu in, Vapor Proof Box, 3 Gang, PVC, Rectangular (SK708520)
- Allen Tel Electrical Boxes