Shop All Electrical Boxes
Allen Tel
Electrical Box, Mounting Box, Plastic, Rectangular
Mfr # AT33D-09
Zoro # G7899532
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material Plastic
- Length 2.28 in
- Width 2.4 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT33D-09
- Zoro # G7899532
- UPC # 79915855387
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 2.28 in |
Width | 2.4 in |
Depth | 1 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | Plastic |
Opening Shape | Rectangular |
Color | Ivory |
Mounting | Surface Mount |
Description
An ivory shuttered surface mount box that accepts two (2) Versatap modules.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148696)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-09)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- ALLEN TEL Connection Box, Connection Box, Plastic (AT66CB-52)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- WIREMOLD Electrical Box, 115 cu in, Floor Box, 8 Gang (AC10105-2)
- Allen Tel Electrical Boxes