Shop All Electrical Boxes
Allen Tel
Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular
Mfr # AT33S-09
Zoro # G7899611
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material Plastic
- Length 2.28 in
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT33S-09
- Zoro # G7899611
- UPC # 79915855389
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 2.28 in |
Width | 1-1/2 in |
Depth | 1 in |
Details
Item | Surface Mount Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Rectangular |
Color | Ivory |
Mounting | Surface Mount |
Description
An ivory surface mount box that accepts one (1) Versatap module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- SQUARE D Molded Case Circuit Breaker, HGA Series 30A, 3 Pole, 600V AC (HGA36030)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- ALLEN TEL Connection Box, Connection Box, Plastic (AT66CB-52)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- Allen Tel Electrical Boxes