Shop All Electrical Boxes
Allen Tel
Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular
Mfr # AT30M-09
Zoro # G7899523
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material Plastic
- Length 4.3 in
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT30M-09
- Zoro # G7899523
- UPC # 79915855334
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 4.3 in |
Width | 2-3/4 in |
Depth | 1.89 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Rectangular |
Color | Ivory |
Mounting | Surface Mount |
Description
An ivory, 2-port surface mounting box with screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 23 AWG, 1.0 lb, 625' Length, 0.0249" Diameter, Red (23HNSP)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-09)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- ALLEN TEL Connection Box, Connection Box, Plastic (AT66CB-52)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- Allen Tel Electrical Boxes