Shop All Electrical Boxes
Allen Tel
Electrical Box, Bavle Box, Plastic
Mfr # AT66CB-52
Zoro # G7899663
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Bavle Box
- Material Plastic
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT66CB-52
- Zoro # G7899663
- UPC # 79915865303
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Bavle Box |
Material | Plastic |
Color | Ivory |
Description
This Cat 6 connection box has 110 termination with a snap on electric ivory cover and is ideal for splicing damaged cable or connecting short runs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- AC WORKS Adapter L14-20P 20A 125/250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1420620)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLW)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang (AT625MBD-09)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-09)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- Allen Tel Electrical Boxes