Shop All Fiber Optic Cable
Allen Tel
Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M
Mfr # GBST2-D1-03
Zoro # G7883520
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type ST to ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # GBST2-D1-03
- Zoro # G7883520
- UPC # 79915863549
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 3 m |
Details
Item | Fiber Patch Cable |
Color | Yellow |
Connector Type | ST to ST |
Description
Singlemode duplex ST to ST fiber jumper with a yellow jacket. 3 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 1 M (GBLCC-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- Allen Tel Fiber Optic Cable