Shop All Fiber Optic Cable
Allen Tel
Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M
Mfr # GBSC2-D1-03
Zoro # G7883469
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Length - Patch Cord 3 m
- Jacket Color Yellow
- Single Mode/Multi-Mode Single Mode
- Connector Type - Patch Cord SC to SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # GBSC2-D1-03
- Zoro # G7883469
- UPC # 79915863553
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 3 m |
Length | 3 m |
Details
Simplex/Duplex/Multifiber | Duplex |
Jacket Color | Yellow |
Item | Fiber Patch Cable |
Single Mode/Multi-Mode | Single Mode |
Connector Type - Patch Cord | SC to SC |
Color | Yellow |
Connector Type | SC to SC |
Description
Singlemode duplex SC to SC fiber jumper with a yellow jacket. 3 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- Allen Tel Fiber Optic Cable