Shop All Media Converters & Data Adapter Kits
Allen Tel
Data Adapter Kit, 9-Pin DB, 6-Conductor
Mfr # ATDB9M-6
Zoro # G7902865
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Connector on First End Details 1 x 9-pin DB-9 Serial Male
- Product Type Data Transfer Adapter
- Connector Type on Second End RJ-14 - Female
- Connector on Second End Details 1 x RJ-14 Network Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # ATDB9M-6
- Zoro # G7902865
- UPC # 79915855743
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Details
Item | Data Adapter Kit |
Color | White |
Connector on First End Details | 1 x 9-pin DB-9 Serial Male |
Product Type | Data Transfer Adapter |
Connector Type on Second End | RJ-14 - Female |
Connector on Second End Details | 1 x RJ-14 Network Female |
Connector Type on First End | DB-9 Serial - Male |
Adapter Type | Serial |
Product Name | ATDB9M-6 Data Transfer Adapter |
Description
A 6-conductor, 9-pin DB, jack to male data adapter kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- GENERAC Recoil Starter Assembly (0G9798)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode -40 To 75°C (TCF-142-S-SC-T)
- Allen Tel Media Converters & Data Adapter Kits