Shop All Voice & Data Patch Cords
Allen Tel
Cat 6A 10Gb Patch Cable, 7 ft, Blue
Mfr # ATG1007-BU
Zoro # G7901361
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 6A
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # ATG1007-BU
- Zoro # G7901361
- UPC # 79915865653
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft. |
Length | 7 ft. |
Details
Category - Data Cable | Cat 6A |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Blue |
Item | Copper Patch Cable |
Category Type | Cat 6A |
Color | Blue |
Description
Cat 6A blue patch cord - 7 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (ABC-8-R)
- ALLEN BRADLEY 240V-AC LIMIT SWITCH (440P-MSLS11B)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Yellow (AT1604-YL)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, White (AT1610-WH)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Purple (AT1501EV-P)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Yellow (AT1607-YL)
- ALLEN TEL Fiber Optic Pigtail Cable LC Pigtail, Singlemode (GBLCPT12F-SM-03)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- Allen Tel Voice & Data Patch Cords